Zoro Homepage

Welding Screens, Vinyl-Laminated Polyester, 8 ft W., 6 ft H., 13 oz, Black

  • Mfr # 536HD-6x8

  • Zoro # G006016743


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Vinyl-Laminated Polyester
Material Weight
13 oz
Standards
NFPA-701
Material
Vinyl-Laminated Polyester
Series
Protect-O-Screen HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536HD-6x8
Zoro #
G006016743
UPC #
-
Country of Origin
China

Dimensions

Width
8 ft
Height
6 ft
Overall Height
6 ft
Overall Width
8 ft
Frame Leg Length
24 in
Screen Width
8 ft
Frame Tube Size
1 in

Description

Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl, Maximum Temperature Not Applicable, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Black, Screen Material Weight 13 oz, Screen Material Thickness Not Applicable, Window Height Not Applicable, Window Width Not Applicable, Standards NFPA-701, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.