Welding Strip Curtain, Transparent PVC, 6 ft. W., 10 ft. H., 72 oz/sq yd, With Grommet, Amber

  • Mfr # 83413

  • Zoro # G2484072


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Protective Material
Transparent PVC
Width
6 ft.
Thickness
0.08 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83413
Zoro #
G2484072
UPC #
690830834137
Country of Origin
United States

Dimensions

Width
6 ft.
Height
10 ft.
Thickness
0.08 in
Protective Thickness
0.08 in
Protective Height
6 ft
Protective Width
10 ft
Strip Width
8 in
Curtain Width
10 ft
Curtain Material Thickness
2.04 mm
Curtain Height
6 ft

Details

Item
Welding Strip Curtain
Color
Amber
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
72 oz/sq yd
Protective Color
Amber
Welding Protection Sub-Category
Curtains
Material
Transparent PVC
Includes
Universal Hardware
Grommet Placement
2 in Centers on One Side
Fastener Type
Grommets
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Maximum Temperature
150 Degrees F
Grommet Spacing
2 in
Curtain Design
Strip Curtain
Curtain Material Coating
PVC
Curtain Material Weight
72 oz/sq yd
Curtain Material Type
PVC
Grommet Location
One Side
Curtain Material Color
Amber
Opacity
Tinted Transparent

Description

Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.