Welding Strip Curtain, Transparent PVC, 6 ft. W., 8 ft. H., 72 oz/sq yd, With Grommet, Amber
Mfr # 73512
Zoro # G2622164
product price:Â $527.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Protective Material
Transparent PVC
Width
6 ft.
Height
8 ft.
Thickness
0.08 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73512
Zoro #
G2622164
UPC #
690830010975
Country of Origin
United States
Dimensions
Width
6 ft.
Height
8 ft.
Thickness
0.08 in
Protective Height
6 ft
Protective Thickness
0.08 in
Protective Width
8 ft
Curtain Material Thickness
2.04 mm
Curtain Width
8 ft
Curtain Height
6 ft
Strip Width
8 in
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.