Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WELDLITE 2XL GREEN 30" JACKET 12oz

  • Mfr # SB1038-2X

  • Zoro # G702209142


product price: $42.85
/ea

Key Features

Fabric Weight
12 oz/yd2
Length
30"
Material
Flame retardant 100% cotton
Color
Green
Size
2X-Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1038-2X
Zoro #
G702209142
UPC #
690830103844
Country of Origin
Philippines

Dimensions

Length
30"
Size
2X-Large

Details

Fabric Weight
12 oz/yd2
Material
Flame retardant 100% cotton
Color
Green
Closure Type
Snaps
Standards
ASTM D6413-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.