Zoro Homepage

WORK GLOVES IRON FLEX

  • Mfr # SB0944X

  • Zoro # G001938804


product price: $17.85
/ea

Key Features

Glove Size
XL
Color
Tan/black
Glove Materials
Goatskin
Length
10.5 in
Fabric Weight
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB0944X
Zoro #
G001938804
UPC #
690830000150
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Length
10.5 in
Palm Width (cm)
10.16 cm

Details

Color
Tan/black
Glove Materials
Goatskin
Fabric Weight
0.22
Lining
Unlined
Thumb Style
Keystone
Cuff Style
Elastic Cuff With Hook & Loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.