Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XXL BROWN LEATHER WELD-RITE 30" JACKET

  • Mfr # SB9215-2X

  • Zoro # G702435411


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Lining Material
Satin lined shoulders and upper arms
Front Closure Type
Snaps
Material
Leather
Color
Brown
Size
2X-Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB9215-2X
Zoro #
G702435411
UPC #
690830921547
Country of Origin
China

Dimensions

Size
2X-Large

Details

Lining Material
Satin lined shoulders and upper arms
Front Closure Type
Snaps
Material
Leather
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.