Zoro Homepage
This item is Discontinued.
Steins Adhesive Felt Pad, Pink, 2-3/8"L, PK100 765-2365-0000

Adhesive Felt Pad, Pink, 2-3/8"L, PK100 (Discontinued)

  • Mfr # 765-2365-0000
  • Zoro # G5566340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-2365-0000
Zoro #
G5566340
UPC #
041298770152
Country of Origin
United States

Dimensions

Length
2 3/8 in
Width
1 5/8 in

Details

Material
Wool Felt
Color
Pink
Item
Adhesive Felt Pad
Package Type
Box
Waterproof
No
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare

Description

Adhesive Felt Pad, Package Type Box, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.