Zoro Homepage
This item is Discontinued.
Steins Adhesive Felt Roll, Pink, Wool Felt, 6" W 765-1005-0000

Adhesive Felt Roll, Pink, Wool Felt, 6" W (Discontinued)

  • Mfr # 765-1005-0000
  • Zoro # G5566517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-1005-0000
Zoro #
G5566517
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
10 yd

Details

Item
Adhesive Felt Roll
Color
Pink
Material
Wool Felt
Waterproof
No
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Package Type
Box

Description

Adhesive Felt Roll, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.