Zoro Homepage
This item is Discontinued.
Steins Adhesive Felt Roll, White, Wool Felt 765-1008-0000

Adhesive Felt Roll, White, Wool Felt (Discontinued)

  • Mfr # 765-1008-0000
  • Zoro # G5566535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-1008-0000
Zoro #
G5566535
UPC #
041298770015
Country of Origin
United States

Dimensions

Width
6 39/64 in
Length
2 1/2 yd

Details

Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Item
Adhesive Felt Roll
Color
White
Material
Wool Felt
Package Type
Box

Description

Adhesive Felt Roll, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.