Zoro Homepage
This item is Discontinued.
No Product Image Available

Corn Pad, Unisex, 3-1/8" L, PK9 (Discontinued)

  • Mfr # 768-1111-0000
  • Zoro # G3066609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768-1111-0000
Zoro #
G3066609
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4"
Length
3-1/8"

Details

Item
Corn Pad
Material
Silicone
Color
While

Description

Corn Pad, Color While, Material Silicone, Width 1-1/4 In., Length 3-1/8 In., Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.