Zoro Homepage

Heel Cushions, Unisex, 3-1/8" L, PK2

  • Mfr # 768-1115-0002

  • Zoro # G3066417


product price: $29.54
/pk 2, $14.77/ea
Sold in multiples of 2 for $59.08

Key Features

Color
White
Width
1 1/4 in
Material
Silicone
Length
3 1/8 in
Height
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768-1115-0002
Zoro #
G3066417
UPC #
041298111528
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
3 1/8 in
Height
3-1/8"
Unit Length
3 1/8 in
Unit Width
1 1/4 in

Details

Item
Heel Cushion
Color
White
Material
Silicone
Includes
(2) Heel Cushion
Standards
American Podiatric Medical Association (APMA)
Features
Rolls Come in Both Adhesive and Non-Adhesive Styles. They Offer Superior Padding and Protection From Ulcers, Friction and Other Painful Foot Conditions. They are Flexible, can be Cut Into Any Size or Shape for a Customized Fit. Most are Color Coded for Easy Thickness Identification: Pink 1/8", White 1/4", Flesh 1/16" and 3/16", Pre-Cut Pads are Easy to Peel and Offer Protection From Painful Pressure and Fiction on Sensitive Areas, Soft Tissue Replacement Pads Mold Over Scar Tissue and Transfer Lesions, Duplicating a Soft-Tissue Feel. Use Directly on Foot, Under Casts, Over Orthotic or on Post-Op Shoes, Stein's Knit Adhesive Cover Makes the Perfect Breathable, Lightweight Post-Op Dressing or Covering for Other Pads. it WonT Release When Wet or Leave a Residue. Cut to Size and Prep Skin With Alcohol Before Applying, Moleskin Rolls, Pads and Straps are Exceptional Friction Reducers. Moleskin is the Most Widely Used Material in Podiatry, Toe Separators and Tube Foam Help to Align and Protect Toes to Reduce Pressure and Friction, Wonderspur Dual-Density Orthotics Provide Maximum Support and Shock Absorption. Clear Silicone Construction With a Soft Density Colored Insert Provides Additional Relief to Sensitive Areas, SILIPOS Digital Caps are Fully Lined With Mineral Oil Gel for All-Around Digital Protection and can be Cut to Size, Diabetic Foot Insoles and Orthotics are Made From a Patented 3-Layer Material That Has the Soft Feel of Flesh to Protect Sensitive Skin, Contoured Cushion Inlays are Shaped to Conform to the Foot Contours, Providing Support and Perfect Balance, 1/8 Thickness
Glow-in-the-Dark
No
Package Type
Packet
Product Type
Heel Pad
Sterility
Sterile
Water Resistance
Not Water Resistant

Description

Heel Cushion, Product Type Heel Pad, Material Silicone, Unit Length 3 1/8 in, Unit Width 1 1/4 in, Sterility Sterile, Water Resistance Not Water Resistant, Color White, Package Type Packet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.