Zoro Homepage
This item is Discontinued.
Steins Orthotic Insole, Black, Men 8 to 9, PR 765-5520-0000

Orthotic Insole, Black, Men 8 to 9, PR (Discontinued)

  • Mfr # 765-5520-0000
  • Zoro # G6303081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-5520-0000
Zoro #
G6303081
UPC #
041298772392
Country of Origin
United States

Dimensions

Size
Men 8 to 9
Length
10 13/16 in
Width
3 13/32 in
Thickness
1/2 in
Footwear Size
Men 8 to 9

Details

Item
Orthotic Insole
Material
Silicone
Color
Black
Gender
Men's
Prevents
Foot Pain

Description

Orthotic Insole, Men's, Size Men 8 to 9, Length 10 13/16 in, Width 3 13/32 in, Thickness 1/2 in, Silicone, Black, Prevents Foot Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.