Zoro Homepage
This item is Discontinued.
Steins Vylyte Roll, 13-13/64" W, 4 yd. L 765-5386-0000

Vylyte Roll, 13-13/64" W, 4 yd. L (Discontinued)

  • Mfr # 765-5386-0000
  • Zoro # G6302935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-5386-0000
Zoro #
G6302935
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/2 in
Length
4 yd

Details

Sterile/Non-Sterile
Non-Sterile
Material
Foam
Waterproof
No
Industry Type
Healthcare
Package Type
Bag
Color
White
Item
Vylyte Roll

Description

Vylyte Roll, Package Type Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.