Zoro Homepage

Flying Insect Trap

  • Mfr # 05276

  • Zoro # G316041985


product price: $66.75
/ea

Key Features

Overall Height
5.1 in
Overall Length
5.1 in
Overall Width
9 in
Used For
Insect Baits/Traps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05276
Zoro #
G316041985
UPC #
46500052767
Country of Origin
China

Dimensions

Overall Height
5.1 in
Overall Length
5.1 in
Overall Width
9 in

Details

Item
Insecticides/Repellents
Used For
Insect Baits/Traps

Description

Active Ingredient: *Odorless: *Organic: No *Packaging Type: Boxed *Pest Type: Flying Insects *Product Form: Adhesive *Product Type: Flying Insect Trap *Safe for Edibles: No *Safe for Pets: Yes *Sub Brand: *Brand Name: STEM *Container Size: *Effectiven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.