Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor and Outdoor Bug Zapper 3 W

  • Mfr # 05278

  • Zoro # G916041934


product price: $41.99
/ea

Key Features

Overall Height
3.35 in
For Use With
Insect Baits/Traps
Overall Width
5.3 in
Overall Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05278
Zoro #
G916041934
UPC #
46500052781
Country of Origin
China

Dimensions

Overall Height
3.35 in
Overall Width
5.3 in
Overall Length
3.15 in

Details

For Use With
Insect Baits/Traps
Item
Insecticides/Repellents

Description

Active Ingredient: *Brand Name: STEM *Coverage Area: *Depth: *Height: *Pest Type: Flying Insects *Product Type: Bug Zapper *Safe for Children: Yes *Safe for Pets: Yes *Sub Brand: *Wattage: 3 *Width: *Indoor or Outdoor: Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.