Shop STENNER

PumpHeadTubing, 1/4inCONN, 10inL, PK2

  • Mfr # UCCP202

  • Zoro # G7877405


product price:  $37.69
/pk 2, $18.85/ea

Key Features

For Use With Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Fits Brand
Stenner
Includes
1/4 in Ferrules, (2) Santoprene(R) #2 Tubes
Material
Santoprene
Product Type
Pump Head Tubing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCCP202
Zoro #
G7877405
UPC #
719377345743
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in
Connection Size
1/4 in
Overall Length
10 in
Overall Height
1/4 in

Details

For Use With Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Item
Pump Head Tubing
Fits Brand
Stenner
Includes
1/4 in Ferrules, (2) Santoprene(R) #2 Tubes
Material
Santoprene
Product Type
Pump Head Tubing
Connection Type
NPT
Compatible with Manufacturer Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Pressure (Maximum)
100 psi
Compatible with Brand
Stenner
Compatible Manufacturer Part Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible Manufacturer Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible with Manufacturer Model No.
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible with Mfr. Model No.
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
For Use with Mfr Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible Pump Manufacturer Part Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Pressure - Maximum
100 psi
Compatible with Series
100, 170, 85, S30, S34, S3V, 45
For Manufacturer Part Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1
Compatible with Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1

Description

Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U539, 35U540, 35U545, 4NA12, 4VZG3, 4VZG4, 52XH65, 790PL4, 790PL8, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 45MJH2A3STAA, 45MJL2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101N, S3402AA101NG1, S3V02AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, (2) Santoprene(R) #2 Tubes, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.