5 Pump Tube, PK5
Mfr # MCCP205
Zoro # G0649035
product price: $65.29
/pk 5, $13.06/eaKey Features
For Use With Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Fits Brand
Stenner
Includes
1/4 in Ferrules, 5 Pk. Santoprene (R) #5 Pump Tubes
Material
Santoprene
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCP205
Zoro #
G0649035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Connection Size
1/4 in
Overall Diameter
1/4 in
Details
Item
Replacement Tube
For Use With Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Fits Brand
Stenner
Includes
1/4 in Ferrules, 5 Pk. Santoprene (R) #5 Pump Tubes
Material
Santoprene
Connection Type
NPT
Product Type
Pump Head Tubing
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Pressure (Maximum)
25 psi
Compatible Manufacturer Part Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Compatible Grainger Part Number
35U534, 35U535, 35U550, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68
Compatible Manufacturer Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Compatible with Manufacturer Model No.
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Compatible with Mfr. Model No.
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
For Use with Mfr Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Compatible Pump Manufacturer Part Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Compatible Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N
Description
Replacement Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U534, 35U535, 35U550, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, S3005AA101N, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, 5 Pk. Santoprene (R) #5 Pump Tubes, Material Santoprene, Overall Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.