Zoro Homepage

Gear Case Service Kit

  • Mfr # GSK85F

  • Zoro # G0648956


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Fits Brand
Stenner
Includes
Cover Screw B, Grease, Metal Reduction, Phenolic and Motor Shaft Gear, Posts, Spacer
Material
Stainless Steel
Product Type
Gear Service Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSK85F
Zoro #
G0648956
UPC #
-
Country of Origin
United States

Details

Item
Gear Service Kit
For Use With Mfr. Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Fits Brand
Stenner
Includes
Cover Screw B, Grease, Metal Reduction, Phenolic and Motor Shaft Gear, Posts, Spacer
Material
Stainless Steel
Product Type
Gear Service Kit
Flow Rate (Maximum)
85 gpd
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible Manufacturer Part Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible Manufacturer Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible with Manufacturer Model No.
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible with Mfr. Model No.
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
For Use with Mfr Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible Pump Manufacturer Part Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1
Compatible Mfr. Model Number
85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1

Description

Gear Service Kit, Compatible with Grainger Part Number 4VZG2, 4VZG4, 4VZG5, 4VZG7, Compatible with Manufacturer Model Number 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, Flow Rate (Maximum) 85 gpd, Includes (4) Cover Screws, 1 oz Tube of Aquashield, Metal Reduction, Phenolic and Motor Shaft Gear, Posts, Spacer, Material Stainless Steel, Product Type Gear Service Kit, Tubing Connection Size Not Applicable, Standards Not Applicable, Compatible with Brand Stenner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.