Zoro Homepage

Injection Check Valve 1/4In, PK5

  • Mfr # MCDBINJ

  • Zoro # G0664119


product price: $62.69
/pk 5, $12.54/ea

Key Features

For Use With Mfr. Model Number
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Fits Brand
Stenner
Includes
1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
Overall Length
4 in
Body Material
Polypropylene, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCDBINJ
Zoro #
G0664119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Chemical Intake Connection Size
1/4 in
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in

Details

Item
Injection Check Valve
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
Fits Brand
Stenner
Includes
1/4 in Check Valve, Connecting Nut, PVC Ferrule, Duckbill
Body Material
Polypropylene, PVC
Valve Type
Injection
Product Type
Injection Valve
Flow Rate (Maximum)
40 gpd
Chemical Intake Connection Type
Tube
Compatible with Manufacturer Model Number
Media Intake Connection Type
NPT
Compatible with Brand
Stenner
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Media Intake Pressure (Maximum)
100 psi
Media Discharge Connection Type
NPT
Viscosity (Maximum)
1,500 cps
Compatible Manufacturer Part Number
Compatible Grainger Part Number
29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 35U536, 35U538, 35U539, 35U540, 35U542, 35U543, 35U551, 35U553, 481H74, 4NA11, 4NA12, 4NA13, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 52XH64, 52XH65, 52XH66, 790PL7, 790PL8, 790PL9
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Injection Check Valve, Body Material Polypropylene, PVC, Chemical Intake Connection Size 1/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 35U536, 35U538, 35U539, 35U540, 35U542, 35U543, 35U551, 35U553, 481H74, 4NA11, 4NA12, 4NA13, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 52XH64, 52XH65, 52XH66, 790PL7, 790PL8, 790PL9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.