Zoro Homepage

Injection Fitting W/nut & Ferrule 1/4in

  • Mfr # UCAK300

  • Zoro # G8550927


product price: $13.39
/ea

Key Features

For Use With Mfr. Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Fits Brand
Stenner
Includes
1/4 in Connecting Nut, Ferrule
Material
Polypropylene
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCAK300
Zoro #
G8550927
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Overall Length
4 in
Overall Diameter
1/4 in

Details

Item
Injection Valve
For Use With Mfr. Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Fits Brand
Stenner
Includes
1/4 in Connecting Nut, Ferrule
Material
Polypropylene
Connection Type
NPT
Product Type
Injection Valve
Compatible with Manufacturer Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible with Brand
Stenner
Pressure (Maximum)
25 psi
Compatible Grainger Part Number
35U545, 35U546, 4NA14, 4NA15, 4NA16, 4VZG6, 4VZG7, 52XH67, 52XH68, 790PL6, 790PM0
Compatible Manufacturer Part Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible Manufacturer Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible with Manufacturer Model No.
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible with Mfr. Model No.
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
For Use with Mfr Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible Pump Manufacturer Part Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1
Compatible Mfr. Model Number
170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1

Description

Valve, Body Material Polyethylene, Polypropylene, PVC, Chemical Intake Connection Size 1/4 in, Chemical Intake Connection Type Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U545, 35U546, 4NA14, 4NA15, 4NA16, 4VZG6, 4VZG7, 52XH67, 52XH68, 790PL6, 790PM0, Compatible with Manufacturer Model Number 170JL5A1STG1, 45MFL5A1SUG1, 45MJL2A1STAA, 45MJL3A1STAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, S3004AA101N, S3005AA101NG1, S3405AA101NG1, S3V05AA101NG1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.