Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit No 5 Pump Tube 1/4in White Poly Tubing

  • Mfr # CPACK-5

  • Zoro # G7852801


product price: $46.89
/ea

Key Features

For Use With Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Fits Brand
Stenner
Includes
(1) 20 ft Roll Of Tubing, (1) Injection Ftg, (1) Manaul, (1) Mounting Bracket, (1) Spare Pump #5 Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
Material
Polyethylene, Polypropylene, PVC, Santoprene
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPACK-5
Zoro #
G7852801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Tubing Connection Size
1/4 in

Details

Item
Connection Kit
For Use With Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Fits Brand
Stenner
Includes
(1) 20 ft Roll Of Tubing, (1) Injection Ftg, (1) Manaul, (1) Mounting Bracket, (1) Spare Pump #5 Tube, (1) Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules
Material
Polyethylene, Polypropylene, PVC, Santoprene
Product Type
Pump Head Rebuild Kit
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible Manufacturer Part Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible Manufacturer Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible with Manufacturer Model No.
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible with Mfr. Model No.
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
For Use with Mfr Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible Pump Manufacturer Part Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1
Compatible Mfr. Model Number
170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1

Description

Installation Accessory Kits, Compatible with Grainger Part Number 35U534, 35U535, 35U550, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 85MFL5A1SUG1, 85MJL5A1STG1, Includes 20 ft Roll of Tubing, Injection Ftg, Mounting Bracket, Spare Pump #5 Tube, Weighted Suction Line Strainer, (2) Latches, (3) Connecting Nuts, (3) Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.