No 1 Pump Tube PK2
Mfr # UCCP201
Zoro # G8316847
product price: $42.19
/pk 2, $21.10/eaKey Features
Fits Brand
Stenner
Includes
1/4 in Ferrules, 2 Pk. Santoprene Tube #1
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Material
Santoprene
Product Type
Pump Head Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCCP201
Zoro #
G8316847
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Connection Size
1/4 in
Overall Diameter
1/4 in
Details
Item
Pump Head Tubing
Fits Brand
Stenner
Includes
1/4 in Ferrules, 2 Pk. Santoprene Tube #1
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Material
Santoprene
Product Type
Pump Head Tubing
Connection Type
NPT
Compatible with Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Brand
Stenner
Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Grainger Part Number
13G534, 35U536, 4NA11, 4VZG1, 4VZG2, 52XH64, 790PL7
Compatible Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Manufacturer Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Mfr. Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
For Use with Mfr Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Pump Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 13G534, 35U536, 4NA11, 4VZG1, 4VZG2, 52XH64, 790PL7, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, 2 Pk. Santoprene Tube #1, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in, Pressure (Maximum) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.