No. 7 Pump Head Service Kit-100psi
Mfr # QP107KG1
Zoro # G5358297
product price: $57.49
/eaKey Features
For Use With
Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291
Type
Kit
For Use With Mfr. Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Includes
Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
Fits Brand
Stenner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP107KG1
Zoro #
G5358297
UPC #
-
Country of Origin
United States
Dimensions
Tubing Connection Size
1/4 in
Details
For Use With
Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291
Type
Kit
For Use With Mfr. Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Includes
Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
Fits Brand
Stenner
Item
Pump Head Repair Kit
Material
Polycarbonate
Product Type
Pump Head Repair Kit
Compatible with Manufacturer Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible with Brand
Stenner
Flow Rate (Maximum)
40 gpd
Compatible Manufacturer Part Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible Manufacturer Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible with Manufacturer Model No.
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible with Mfr. Model No.
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
For Use with Mfr Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible Pump Manufacturer Part Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Compatible Mfr. Model Number
45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 35U542, 35U543, 35U552, 4NA13, 4VZG5, Compatible with Manufacturer Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, Flow Rate (Maximum) 40 gpd, Includes Connecting Nuts, Latches, (3) Ferrules, #7 Pump Tube, Duckbill, Roller Assembly, Material Polyethylene, Polypropylene, PVC, Santoprene, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.