Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PumpTube, VERSILON, 1/4inCONN, 10inL

  • Mfr # Pump Tube

  • Zoro # G616484741


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Pump Tube
Zoro #
G616484741
UPC #
840034741278
Country of Origin
United States

Details

Item
Peristaltic Metering Pump Tube

Description

Pump Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, Tube, Material VERSILON(TM), Overall Diameter 1/4 in, Overall Length 10 in, Product Type Pump Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series 170, 45, 85, S30, S34, S3V, 100, Overall Height 1/4 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.