Zoro Homepage

Pump Head Rebuild Kit, Max. Flow 85 gpd

  • Mfr # S3105K

  • Zoro # G7221560


product price: $72.89
/ea

Key Features

For Use With
SD-CT
For Use With Mfr. Model Number
S3005AA101NG1
Max. Flow (gpd)
85
Includes
Ferrules, Latches, Nuts, Roller Assembly, Tube
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3105K
Zoro #
G7221560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
4 in
Tubing Connection Size
1/4 in
Diameter
4 in
Height
4 in
Length
4 in

Details

Item
Pump Head Repair Kit
For Use With
SD-CT
For Use With Mfr. Model Number
S3005AA101NG1
Max. Flow (gpd)
85
Includes
Ferrules, Latches, Nuts, Roller Assembly, Tube
Material
Plastic
Compatible with Pump Type
Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Compatible with Manufacturer Model Number
S3005AA101NG1
Flow Rate (Maximum)
85 gpd
Compatible with Brand
Stenner
Compatible Manufacturer Part Number
S3005AA101NG1
Compatible Manufacturer Model Number
S3005AA101NG1
Max. Pressure (PSI)
25 psi
Max. Flow (GPD)
85
Special Features
Roller with Spline Hub
Material of Construction
Plastic
Tubing Connection (In.)
1/4 in
Compatible with Manufacturer Model No.
S3005AA101NG1
Compatible with Mfr. Model No.
S3005AA101NG1
For Use with Mfr Model Number
S3005AA101NG1
Compatible Pump Manufacturer Part Number
S3005AA101NG1
Compatible Mfr. Model Number
S3005AA101NG1

Description

Pump Head Repair Kit, Compatible with Grainger Part Number 52XH68, Compatible with Manufacturer Model Number S3005AA101NG1, Flow Rate (Maximum) 85 gpd, Includes Ferrules, Latches, Nuts, Roller Assembly, Tube, Material Plastic, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Overall Length 4 in, Compatible with Brand Stenner, Compatible with Pump Type Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.