Replacement Tube Kit, No 2 includes duckbill
Mfr # UCCP2FD
Zoro # G2913486
product price:Â $64.59
/eaKey Features
For Use With
4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4, 52XH65
For Use With Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Includes
(2) Duckbills, (2) Santoprene(R) #2 Tubes, (4) Ferrules
Material
Santoprene
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCCP2FD
Zoro #
G2913486
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Connection Size
1/4 in
Overall Diameter
1/4 in
Overall Height
1/4 in
Details
Item
Replacement Tube Kit
For Use With
4NA12, 4NA18, 4NA22, 4VZG3, 4VZG4, 52XH65
For Use With Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Includes
(2) Duckbills, (2) Santoprene(R) #2 Tubes, (4) Ferrules
Material
Santoprene
Connection Type
NPT
Product Type
Pump Head Tubing
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Compatible Manufacturer Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Compatible with Manufacturer Model No.
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Compatible with Mfr. Model No.
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
For Use with Mfr Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Compatible Pump Manufacturer Part Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Compatible Mfr. Model Number
45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1
Pressure - Maximum
100 psi
Compatible with Grainger Part Number
35U534, 35U535, 35U550, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68
Compatible with Series
100, 170, 85, S30, S34, S3V, 45
Description
Replacement Tube Kit, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U534, 35U535, 35U550, 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7, 52XH68, Compatible with Manufacturer Model Number 45MFH2A1SUG1, 45MJH2A1STAA, 85MFH2A1SUG1, 85MJH2A1STG1, S3002AA101NG1, S3402AA101NG1, S3V02AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Duckbills, (2) Santoprene(R) #2 Tubes, (4) Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.