Zoro Homepage

Replacement Tube Kit, No 1

  • Mfr # UCCP1FD

  • Zoro # G3143847


product price: $59.59
/ea

Key Features

For Use With
4NA11, 4NA17, 4NA21, 4VZG1, 4VZG2, 52XH64
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Includes
(2) Duckbills, (2) Santoprene #1 Tubes, (4) Ferrules
Material
Santoprene
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCCP1FD
Zoro #
G3143847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Connection Size
1/4 in
Overall Diameter
1/4 in

Details

Item
Replacement Tube Kit
For Use With
4NA11, 4NA17, 4NA21, 4VZG1, 4VZG2, 52XH64
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Includes
(2) Duckbills, (2) Santoprene #1 Tubes, (4) Ferrules
Material
Santoprene
Connection Type
NPT
Product Type
Pump Head Tubing
Pressure (Maximum)
100 psi
Compatible with Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Brand
Stenner
Compatible Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Manufacturer Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Mfr. Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
For Use with Mfr Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Pump Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1

Description

Replacement Tube Kit, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U536, 4NA11, 4VZG1, 4VZG2, 52XH64, 790PL3, 790PL7, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes (2) Duckbills, (2) Santoprene(R) #1 Tubes, (4) Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in, Pressure (Maximum) 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.