1/2 Inside Diameter Caster Yoke, Replaces Scag: 45006, Wright Mfg.: 93460001, 7/8 Shaft Size

  • Mfr # 285-498

  • Zoro # G304264389


product price: $54.90
/ea

Key Features

Overall Length
12-1/2 in
Replaces OEM Part
Scag 45006, Wright Mfg. 93460001
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285-498
Zoro #
G304264389
UPC #
23899089833
Country of Origin
India

Dimensions

Overall Length
12-1/2 in
Outside Dia.
7/8 in

Details

Replaces OEM Part
Scag 45006, Wright Mfg. 93460001

Description

Stens Caster Yoke is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.