Zoro Homepage

13x5.00-6 Lawn Mower Wheel Assembly, Smooth, White

  • Mfr # 175-517

  • Zoro # G104247544


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tire Size
13x5.00-6
Tread Pattern
Smooth
Tire Rim Dia.
6 in
Type
Zero-Flat
For Use With
Toro Lawn Mowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-517
Zoro #
G104247544
UPC #
023899490721
Country of Origin
China

Dimensions

Tire Size
13x5.00-6
Tire Rim Dia.
6 in
Bore Dia.
3/4 in
Hub Dia.
5-5/8 in

Details

Tread Pattern
Smooth
Type
Zero-Flat
Item
Lawn Mower Wheel Assembly
For Use With
Toro Lawn Mowers
Hub Color
White
Replaces
Exmark 103-5189, 1-632586, 1-634662, 633583, 634662, E632586, Ferris 5022029X2, Great Dane D38009, Scag 482503, Toro 103-5189, 117-0362, 1-5534662, 1-634662, E634662

Description

Stens Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.