13x6.50-6 Lawn Mower Tire, 4 Ply, Smooth, Smooth, 28 psi

  • Mfr # 165-632

  • Zoro # G604247587


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Tire Size
13x6.50-6
Tread Pattern
Smooth
Weight Capacity
480 lbs
Maximum Pressure
28 psi
Tire Rim Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-632
Zoro #
G604247587
UPC #
023899261826
Country of Origin
United States

Dimensions

Tire Size
13x6.50-6
Tire Rim Dia.
6 in

Details

Tread Pattern
Smooth
Weight Capacity
480 lbs
Maximum Pressure
28 psi
Ply
4
Item
Lawn Mower Tire
Features
Also works smoothly as wide-flotation tires for on-site transportation, Proven rubber compounds and tread designs get the job done, The smooth tire design allows optimum contact with various work surfaces for easy-flowing traction and a smooth roll, Tire and wheel solutions for homeowner and grounds care professional applications
Tread
Smooth
For Use With
Scag Sabre Tooth Tiger, Tiger Cub, Turf Tiger Lawn Mowers

Description

Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultra-violet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.