Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 4

  • Mfr # 758-091

  • Zoro # G404265088


product price: $20.59
/ea

Key Features

Nozzle Size
4
Nozzle Spray Angle
25 Degrees
Features
Stainless Steel Insert; For pressure washers rated 2,500 PSI and lower
Color
Green
Tip Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-091
Zoro #
G404265088
UPC #
23899234172
Country of Origin
United States

Dimensions

Nozzle Size
4
Tip Size
1/4 in

Details

Nozzle Spray Angle
25 Degrees
Features
Stainless Steel Insert; For pressure washers rated 2,500 PSI and lower
Color
Green
Replaces
General Pump SHC25040Q

Description

Stens pressure washer nozzles deliver a strong and consistent stream of water for a variety of jobs. The nozzles deliver the water stream in a rotational motion that cleans with exceptional uniformity. Select your nozzle based on the job you need to do. Each nozzle is shown with the degree at which it delivers the stream of water. The red zero° nozzles deliver a very forceful stream of water that’s highly effective for removing stubborn dirt or debris. However, the force of the water can be damaging to softer materials such as wood or siding, so it should only be used on hard metals, concrete or other hardscape materials. The yellow 15° nozzles are ideal for removing mildew, dirt, oil, grease, stains or peeling paint on harder surfaces. The green 25° nozzles are commonly used for cleaning tasks such as washing dirt off pavement, fences, decks and siding. The white 40° nozzles offer low pressure spraying for cleaning surfaces that might be damaged with higher pressure such as screens and windows. The black nozzles are low pressure for applying soaps and detergents while cleaning. These statements should be used as a guide when selecting a nozzle. As a precaution, you should always test the spraying force in a location that’s not highly visible or on an extra piece of similar material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.