20x10.00-10 Lawn Mower Tire, 6 Ply, Super Turf, 40 psi

  • Mfr # 160-562

  • Zoro # G704247081


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Tire Size
20x10.00-10
Weight Capacity
1650 lbs
Maximum Pressure
40 psi
Tire Rim Dia.
10 in
Ply
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-562
Zoro #
G704247081
UPC #
23899521166
Country of Origin
China

Dimensions

Tire Size
20x10.00-10
Tire Rim Dia.
10 in

Details

Weight Capacity
1650 lbs
Maximum Pressure
40 psi
Ply
6
Item
Lawn Mower Tire
Features
This durable tire is built to last with its 6-ply construction and is designed for heavy-duty use. The Stens 160-562 tire features a part number of 160-562 and is from the trusted brand Stens. Perfect for lawn mowers, utility vehicles, and more, this tire will keep you moving without any worry.
Tread
Super Turf

Description

Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.