
22x11.00-10 Lawn Mower Tire, 4 Ply, All Trail, 22 psi
Mfr # 165-074
Zoro # G704247487
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Tire Size
22x11.00-10
Maximum Pressure
22 psi
Tire Rim Dia.
10 in
Ply
4
Type
Tubeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165-074
Zoro #
G704247487
UPC #
00
Country of Origin
China
Dimensions
Tire Size
22x11.00-10
Tire Rim Dia.
10 in
Details
Maximum Pressure
22 psi
Ply
4
Type
Tubeless
Item
Lawn Mower Tire
For Use With
Carlisle Lawn Mowers
Tread
All Trail
Replaces
Carlisle 510016
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.