Zoro Homepage

9x3.50-4 Lawn Mower Wheel Assembly, Turf Rider, White

  • Mfr # 175-519

  • Zoro # G104247568


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Tire Size
9x3.50-4
Tire Rim Dia.
4 in
Type
Zero-Flat
Hub Color
White
For Use With
Velke Lawn Mowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-519
Zoro #
G104247568
UPC #
023899490745
Country of Origin
China

Dimensions

Tire Size
9x3.50-4
Tire Rim Dia.
4 in
Bore Dia.
3/4 in
Hub Dia.
3-3/4 in

Details

Type
Zero-Flat
Item
Lawn Mower Wheel Assembly
Hub Color
White
For Use With
Velke Lawn Mowers
Tread
Turf Rider

Description

Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.