Zoro Homepage

Air Filter

  • Mfr # 100-085

  • Zoro # G3987873


product price: $18.99
/ea

Key Features

Size
H 3 in Narrow End 2-3/16 in
Application
Briggs & Stratton/496894s
For Use With
Briggs & Stratton 282700, 283700, 286700, 287700, 28M700, 28N700, 28P700, 28Q700, 28R700, 28T700, 28V700 and 28S700; for 12.5 thru 15 hp vertical engines; 12U732
Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-085
Zoro #
G3987873
UPC #
023899098729
Country of Origin
China

Dimensions

Size
H 3 in Narrow End 2-3/16 in
Length
7 1/4 in

Details

Item
Air Filter
Application
Briggs & Stratton/496894s
For Use With
Briggs & Stratton 282700, 283700, 286700, 287700, 28M700, 28N700, 28P700, 28Q700, 28R700, 28T700, 28V700 and 28S700; for 12.5 thru 15 hp vertical engines; 12U732

Description

Air Filter, For Use With Briggs & Stratton 282700, 283700, 286700, 287700, 28M700, 28N700, 28P700, 28Q700, 28R700, 28T700, 28V700 and 28S700; for 12.5 thru 15 HP vertical engines; 12U732, Application Briggs & Stratton/496894s, Length 7-1/4 In., Size H 3 In. Narrow End 2-3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.