Zoro Homepage

Air Filter

  • Mfr # 102-414

  • Zoro # G4076387


product price: $13.49
/ea

Key Features

Length
5 1/8 in
Size
H 1-3/8 in W 3-7/16 in
For Use With
Stihl BR420, BR420C and BR340L backpack blowers
Application
Stihl/4203 141 0301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-414
Zoro #
G4076387
UPC #
023899253814
Country of Origin
China

Dimensions

Length
5 1/8 in
Size
H 1-3/8 in W 3-7/16 in

Details

Item
Air Filter
For Use With
Stihl BR420, BR420C and BR340L backpack blowers
Application
Stihl/4203 141 0301

Description

Air Filter, For Use With Stihl BR420, BR420C and BR340L backpack blowers, Application Stihl/4203 141 0301, Length 5-1/8 In., Size H 1-3/8 In. W 3-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.