Zoro Homepage

Air Filter, 3 In.

  • Mfr # 100065

  • Zoro # G4058433


product price: $11.75
/ea

Key Features

Diameter
OD 6 in ID 4-5/8 in
Size
H 3 in
Application
Kohler/45 083 02-s
For Use With
John Deere 1500 utility vehicle KOHLER K341, KT series dome style, MV16 thru MV20, M10 thru M20, CV17 thru CV26 and CV730 thru CV740; for 16 thru 20 and 25 thru 27 HP engines ONAN BF, BFA, BG, BGA and B43; 12U766, 11X015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100065
Zoro #
G4058433
UPC #
023899000319
Country of Origin
China

Dimensions

Diameter
OD 6 in ID 4-5/8 in
Size
H 3 in

Details

Item
Air Filter
Application
Kohler/45 083 02-s
For Use With
John Deere 1500 utility vehicle KOHLER K341, KT series dome style, MV16 thru MV20, M10 thru M20, CV17 thru CV26 and CV730 thru CV740; for 16 thru 20 and 25 thru 27 HP engines ONAN BF, BFA, BG, BGA and B43; 12U766, 11X015

Description

Air Filter, For Use With John Deere 1500 utility vehicle KOHLER K341, KT series dome style, MV16 thru MV20, M10 thru M20, CV17 thru CV26 and CV730 thru CV740; for 16 thru 20 and 25 thru 27 HP engines ONAN BF, BFA, BG, BGA and B43; 12U766, 11X015, Application Kohler/45 083 02-s, Diameter OD 6 In. ID 4-5/8 In., Size H 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.