Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 9/16 In.

  • Mfr # 102-565

  • Zoro # G3991486


product price: $4.59
/ea

Key Features

Size
H 9/16 in W 2-9/16 in
For Use With
Echo GT200, GT2000/SB, GT2000EZR, GT2000R, GT200EZR, GT200i, GT200i/EZR, GT200R, GT201/R, GT201EZR, GT201i, GT201i/EZR, GT201R, GT225, GT225i, GT230, GT231, GT2400, GT251, GT251/E, HC150, HC150/151, HC1500, HC150i/151i, HC151, HC160, HC160/161,HC1600, HC161, HC165, HC180, HC180/181, HC185, HC200, HC200/201, HC2000, HC201, HC225, HC230, HC230/231, HC231, HC233/234, HC235, HC2400/2410, HC245, HCA265, HCR150, HCR150/151, HCR1500, HCR151, PAS2000, PAS2100, PAS211, PAS230, PAS230/231 MANTIS 2400
Application
Echo/13031054130
Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-565
Zoro #
G3991486
UPC #
023899192359
Country of Origin
Taiwan, Province of China

Dimensions

Size
H 9/16 in W 2-9/16 in
Length
2 5/8 in

Details

Item
Air Filter
For Use With
Echo GT200, GT2000/SB, GT2000EZR, GT2000R, GT200EZR, GT200i, GT200i/EZR, GT200R, GT201/R, GT201EZR, GT201i, GT201i/EZR, GT201R, GT225, GT225i, GT230, GT231, GT2400, GT251, GT251/E, HC150, HC150/151, HC1500, HC150i/151i, HC151, HC160, HC160/161,HC1600, HC161, HC165, HC180, HC180/181, HC185, HC200, HC200/201, HC2000, HC201, HC225, HC230, HC230/231, HC231, HC233/234, HC235, HC2400/2410, HC245, HCA265, HCR150, HCR150/151, HCR1500, HCR151, PAS2000, PAS2100, PAS211, PAS230, PAS230/231 MANTIS 2400
Application
Echo/13031054130

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.