Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Combo, 3 9/16 In.

  • Mfr # 100-012

  • Zoro # G4341906


product price: $19.09
/ea

Key Features

Includes
Pre-filter Included
For Use With
Mfr. No. GX340 and GX390 Engines, GX240 and GX270 Engines When Equipped With Cyclone Air Filter 785656
Size
H 3-9/16 in W 3-3/4 in
Application
Honda/17210-ze3-505
Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-012
Zoro #
G4341906
UPC #
023899000050
Country of Origin
China

Dimensions

Size
H 3-9/16 in W 3-3/4 in
Length
4 3/8 in

Details

Item
Air Filter Combo
Includes
Pre-filter Included
For Use With
Mfr. No. GX340 and GX390 Engines, GX240 and GX270 Engines When Equipped With Cyclone Air Filter 785656
Application
Honda/17210-ze3-505

Description

Air Filter Combo, Includes Pre-filter Included, For Use With Honda GX340 (11 HP) and GX390 (13 HP) engines; GX240 (8 HP) and GX270 (9 HP) engines when equipped with cyclone air filter; 11X025, Application Honda/17210-ze3-505, Length 4-3/8 In., Size H 3-9/16 In. W 3-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.