Air Filter For Echo Most Ah262, Ahs262 And Shc-2620 Hedge Trimmers

  • Mfr # 102-473

  • Zoro # G504246871


product price: $17.99
/ea

Key Features

Height
3/4 in
Width
3 in
Length
3 in
Replaces
Echo A226002030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-473
Zoro #
G504246871
UPC #
023899546459
Country of Origin
China

Dimensions

Height
3/4 in
Width
3 in
Length
3 in

Details

Replaces
Echo A226002030

Description

Small engine outdoor power equipment performs best with unobstructed air flow. Replace your worn air filters to keep equipment running at peak performance. Stens 2-Cycle and 4- cycle air filters are high quality durable filters that fit snugly to eliminate air flow leaks. Replace your filter when dirty or at the manufacturers recommended schedule. Stens Filters meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.