
Air Filter For John Deere La125 D120 100-004 Miu11511 5415 Gy21055
Mfr # 100-004
Zoro # G104246608
product price:Â $15.79
/eaKey Features
Height
5-7/8 in
Replaces
Bad Boy 063-4026-00, Briggs & Stratton 4241, 5415, 5415H, 5415K, 793569, John Deere GY21055, MIU11511
Outside Dia.
3 in
Inside Dia.
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100-004
Zoro #
G104246608
UPC #
23899490738
Country of Origin
China
Dimensions
Height
5-7/8 in
Outside Dia.
3 in
Inside Dia.
1-1/2 in
Details
Replaces
Bad Boy 063-4026-00, Briggs & Stratton 4241, 5415, 5415H, 5415K, 793569, John Deere GY21055, MIU11511
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.