Anti-Fatigue Rear Entry Gun 758-239 For 3/8" F Inlet 1/4" F Outlet
- Mfr # 758-239
- Zoro # G604265079
product price:Â
$
66.85
/ea
Key Features
Flow Rate
8 GPM
Inlet
3/8 in
Outlet
1/4 in
Max. Pressure
4500 psi
Features
Anti-fatigue; Can be used with hot or cold water; Easy squeeze handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 758-239
- Zoro #
- G604265079
- UPC #
- 023899189144
- Country of Origin
- Italy
Details
- Flow Rate
- 8 GPM
- Inlet
- 3/8 in
- Outlet
- 1/4 in
- Max. Pressure
- 4500 psi
- Features
- Anti-fatigue; Can be used with hot or cold water; Easy squeeze handle
- Inlet Thread Type
- Female
- Outlet Thread Type
- Female
- Entry
- Rear
- Replaces
- General Pump YG4010
Description
Stens pressure washer guns are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.