Zoro Homepage

Bagging Blade 42" Deck John Deere X300 X304 Mowers Tractors

  • Mfr # 330-611

  • Zoro # G704264620


product price: $17.59
/ea

Key Features

Thickness
0.187 in
Overall Width
2-3/4 in
Overall Length
21-3/8 in
Replaces OEM Part
John Deere AM137329 (kit), AM137329, AM141034, AM141037, M154062
Center Hole
7 pt. star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-611
Zoro #
G704264620
UPC #
23899416264
Country of Origin
China

Dimensions

Thickness
0.187 in
Overall Width
2-3/4 in
Overall Length
21-3/8 in

Details

Replaces OEM Part
John Deere AM137329 (kit), AM137329, AM141034, AM141037, M154062
Center Hole
7 pt. star

Description

Stens Bagging Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.