Zoro Homepage

Bearing 230-276 For Ariens 05408000

  • Mfr # 230-276

  • Zoro # G804264032


product price: $12.99
/ea

Key Features

Overall Height
0.438 in
Replaces OEM Part
Ariens 05408000, Gravely 05408000, Husqvarna 606000184, John Deere AM122108, JD8560, MTD 1748544, 741-0133, Ref No 1621, 1621-2RS, Troy-Bilt 1185808, 1824002, Woods 05408000
Outside Dia.
1.375 in
Inside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-276
Zoro #
G804264032
UPC #
023899014262
Country of Origin
China

Dimensions

Overall Height
0.438 in
Outside Dia.
1.375 in
Inside Dia.
0.5 in

Details

Replaces OEM Part
Ariens 05408000, Gravely 05408000, Husqvarna 606000184, John Deere AM122108, JD8560, MTD 1748544, 741-0133, Ref No 1621, 1621-2RS, Troy-Bilt 1185808, 1824002, Woods 05408000

Description

Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.