Zoro Homepage

Bearing For Ariens 05435100

  • Mfr # 230-103

  • Zoro # G204263901


product price: $8.29
/ea

Key Features

Overall Height
0.43 in
Replaces OEM Part
Inside Dia.
0.625 in
Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-103
Zoro #
G204263901
UPC #
23899559831
Country of Origin
China

Dimensions

Overall Height
0.43 in
Inside Dia.
0.625 in
Outside Dia.
1.375 in

Details

Replaces OEM Part

Description

Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.