Bearing For Mitsubishi 3177203J, Dubois A107120, Cargo 230260; 230-260
- Mfr # 230-260
- Zoro # G904264000
product price:Â
$
13.35
/ea
Key Features
Overall Height
0.475 in
Replaces OEM Part
Ariens 05418800,21546046,532110485,AYP 110485,110485X,532110485,Cub Cadet 741-0124A,941-0600,Cushman 832498,Dolmar 960102176,Husqvarna 532110485,John Deere GX20818,GX21510,JD8535,King-O-Lawn 7192,Lawn-Boy 700479,703275,Makita 960102176,MTD 095406,706-085336,741-0124,741-0124A,941-0124,941-0600,Murray 12325MA,1255MA,1501389MA,1705897SM,43846MA,49562,49562MA,782973MA,Ref No 6203,6203-2RS,Simplicity 1666292,1666292SM,1705897,1705897SM,Snapper 1-3020,1705897,1705897SM,7013020,Toro 100-1048,109966,112-0423,38-7820,702581,Troy-Bilt 095406,1120502,1185064,1813216,741-0124A,941-0124,941-0600,Wacker 0125686,Worldlawn B276-6203RS
Inside Dia.
0.669 in
Outside Dia.
1.575 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230-260
- Zoro #
- G904264000
- UPC #
- 23899559886
- Country of Origin
- China
- Replaces OEM Part
- Ariens 05418800,21546046,532110485,AYP 110485,110485X,532110485,Cub Cadet 741-0124A,941-0600,Cushman 832498,Dolmar 960102176,Husqvarna 532110485,John Deere GX20818,GX21510,JD8535,King-O-Lawn 7192,Lawn-Boy 700479,703275,Makita 960102176,MTD 095406,706-085336,741-0124,741-0124A,941-0124,941-0600,Murray 12325MA,1255MA,1501389MA,1705897SM,43846MA,49562,49562MA,782973MA,Ref No 6203,6203-2RS,Simplicity 1666292,1666292SM,1705897,1705897SM,Snapper 1-3020,1705897,1705897SM,7013020,Toro 100-1048,109966,112-0423,38-7820,702581,Troy-Bilt 095406,1120502,1185064,1813216,741-0124A,941-0124,941-0600,Wacker 0125686,Worldlawn B276-6203RS
Dimensions
- Overall Height
- 0.475 in
- Inside Dia.
- 0.669 in
- Outside Dia.
- 1.575 in
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.