Shop STENS
See all product information
Create Account
Belt For Allis Chalmers 158573, 2028241, Ariens 07213700 Lawn Mowers
- Mfr # 248-031
- Zoro # G404239539
product price:Â
$
18.95
/ea
Key Features
Width
1/2 in
Length
31 in
Replaces
Allis Chalmers 158573,2028241,Ariens 07209300,07213700,Bluebird 334,539000334,Bobcat 28004A,CaseIH C18919,C26437,Craftsman 304310,501330,502136,5032024,53157,754-0121,STD304310,Cub Cadet 549821-R1,579821-R1,IH549821-R1,Dayco L431,Ford/New Holland 210753,308475,Gates 6831,Goodyear 84310,Gravely 005163,026131,20015000,20442800,Hayter 3095,4744,5576,Homelite 158573,4L310,6831,Jacobsen 317375,358577,MTD 1651-048,2651-24,40591,4KMSM005,50S-46-31,50S-84-31,754-0121,754-0935,954-0121,954-0935,Ref No A29,Ryan 548405,Simplicity 121228,121228SM,158460,158460SM,158573,158573SM,2028241,2028241SM,2158573,2158573SM,23226,23226SM,8161164,8161164SM,Snapper 2-3226,7023226,7023226YP,Toro 1580,271-33,7-0824,7-0827,7-1241,Troy-Bilt 07211900,107-25,107-37,1108464,1714690,1716161,1722258,1732171,1732582,421313,GW-1732582,Yazoo 205-031,205-523
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-031
- Zoro #
- G404239539
- UPC #
- 23899016846
- Country of Origin
- India
- Replaces
- Allis Chalmers 158573,2028241,Ariens 07209300,07213700,Bluebird 334,539000334,Bobcat 28004A,CaseIH C18919,C26437,Craftsman 304310,501330,502136,5032024,53157,754-0121,STD304310,Cub Cadet 549821-R1,579821-R1,IH549821-R1,Dayco L431,Ford/New Holland 210753,308475,Gates 6831,Goodyear 84310,Gravely 005163,026131,20015000,20442800,Hayter 3095,4744,5576,Homelite 158573,4L310,6831,Jacobsen 317375,358577,MTD 1651-048,2651-24,40591,4KMSM005,50S-46-31,50S-84-31,754-0121,754-0935,954-0121,954-0935,Ref No A29,Ryan 548405,Simplicity 121228,121228SM,158460,158460SM,158573,158573SM,2028241,2028241SM,2158573,2158573SM,23226,23226SM,8161164,8161164SM,Snapper 2-3226,7023226,7023226YP,Toro 1580,271-33,7-0824,7-0827,7-1241,Troy-Bilt 07211900,107-25,107-37,1108464,1714690,1716161,1722258,1732171,1732582,421313,GW-1732582,Yazoo 205-031,205-523
Dimensions
- Width
- 1/2 in
- Length
- 31 in
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.