Shop STENS
See all product information
Create Account
Belt For Allis Chalmers 1601695, 2028217, Bunton Pl0543 Lawn Mowers
- Mfr # 248-043
- Zoro # G604239421
product price:Â
$
16.19
/ea
Key Features
Width
1/2 in
Length
43 in
Replaces
Allis Chalmers 1601695,2028217,Bunton PL0543,Craftsman 10371,104022X,23072,37X14,37X23,754-0109,954-0109,9787M,STD324430,Cub Cadet 1725603,754-0253,954-0253,Dayco L443,Dixon 16108,1684,539124267,Ford/New Holland 343104,Gates 6843,Goodyear 84430,John Deere M86060,PT8669,Mountfield R37X15,MTD 136887,1725603,40346,754-0109,754-0253,954-0109,954-0253,Murray 20582,23072,23853,37X14,37X23,45216,751253,754109,Ref No A41,Simplicity 1601695,1601695SM,1676460,1676460SM,8161083,8161083SM,Snapper 1-0729,1-9551,7019551,7019551YP,Steiner 81A041,Toro 116527,12-6220,1587,26-3340,271-8,3-5585,3-6111,3-6348,57000,57-7000,5770000,7-6740,Troy-Bilt 1108476,1704595,1713714,1725603,1732880,1741578,618819,754-0253,954-0253,GW-1725603,GW-1741578,Yazoo 205-512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-043
- Zoro #
- G604239421
- UPC #
- 23899017089
- Country of Origin
- India
Dimensions
- Width
- 1/2 in
- Length
- 43 in
Details
- Replaces
- Allis Chalmers 1601695,2028217,Bunton PL0543,Craftsman 10371,104022X,23072,37X14,37X23,754-0109,954-0109,9787M,STD324430,Cub Cadet 1725603,754-0253,954-0253,Dayco L443,Dixon 16108,1684,539124267,Ford/New Holland 343104,Gates 6843,Goodyear 84430,John Deere M86060,PT8669,Mountfield R37X15,MTD 136887,1725603,40346,754-0109,754-0253,954-0109,954-0253,Murray 20582,23072,23853,37X14,37X23,45216,751253,754109,Ref No A41,Simplicity 1601695,1601695SM,1676460,1676460SM,8161083,8161083SM,Snapper 1-0729,1-9551,7019551,7019551YP,Steiner 81A041,Toro 116527,12-6220,1587,26-3340,271-8,3-5585,3-6111,3-6348,57000,57-7000,5770000,7-6740,Troy-Bilt 1108476,1704595,1713714,1725603,1732880,1741578,618819,754-0253,954-0253,GW-1725603,GW-1741578,Yazoo 205-512
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.