Belt For Allis Chalmers 1607323, 2026066, Gates 6738 Lawn Mowers

  • Mfr # 238-038

  • Zoro # G504240305


product price:  $12.29
/ea

Key Features

Width
3/8 in
Length
38 in
Replaces
Allis Chalmers 1607323, 2026066, 2029789, Craftsman 500647, 5006471, 75671, 75761, TH3H370, Dayco L338, Gates 6738, Goodyear 83380, Honda 22431-VE2-J00, Jacobsen 09082, 309082, Lawn-Boy 705508, MTD 706-15916-01, 754-0139, 754-0257, 954-0139, 954-0257, Murray 22611, 37X25, Parker 6996A, Simplicity 2026066, 2026066SM, Snapper 1-3936, 7013936, 7013936YP, Toro 107-3922, 23-0220, 7-0551, Troy-Bilt 170829
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238-038
Zoro #
G504240305
UPC #
23899014989
Country of Origin
India

Dimensions

Width
3/8 in
Length
38 in

Details

Replaces
Allis Chalmers 1607323, 2026066, 2029789, Craftsman 500647, 5006471, 75671, 75761, TH3H370, Dayco L338, Gates 6738, Goodyear 83380, Honda 22431-VE2-J00, Jacobsen 09082, 309082, Lawn-Boy 705508, MTD 706-15916-01, 754-0139, 754-0257, 954-0139, 954-0257, Murray 22611, 37X25, Parker 6996A, Simplicity 2026066, 2026066SM, Snapper 1-3936, 7013936, 7013936YP, Toro 107-3922, 23-0220, 7-0551, Troy-Bilt 170829

Description

Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5-times longer than other imported brands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.