Shop STENS
See all product information
Create Account
Belt For Allis Chalmers 174911, 2025341, 2029223, 71352142 Lawn Mowers
- Mfr # 248-044
- Zoro # G004239458
product price:Â
$
14.69
/ea
Key Features
Width
1/2 in
Length
44 in
Replaces
Allis Chalmers 174911,2025341,2029223,71352142,Bluebird 336,539000336,Craftsman 21059,45187,754-0189,STD304440,STD324460,Cub Cadet 40207,59003-C1,754-0189,954-0189,Dayco L444,Ford/New Holland 120174,244105,Gates 6844,Goodyear 84440,Honda 22431-760-K20,Jacobsen 332111,390188,John Deere M85442,M95121,Lawn-Boy 607271,Massey Ferguson 3021352M91,MTD 1651-86A,40207,40572,754-0189,754-0222,754-0222A,754-0274,954-0189,954-0222,954-0222A,954-0274,Murray 20159,20555,21059,309175,309175MA,37X1,37X9,44039,45181,45187,Ref No A42,Scag 48472,Sensation 153-203,Simplicity 108099,108099SM,153091,153091SM,173461,173461SM,174911,174911SM,18263,18263SM,2025341,2025341SM,2029223,2029223SM,2174911,2174911SM,Snapper 1-0252,1-0851,1-9551,7019551,7019551YP,Steiner 81A042,A42,Toro 113912,1555,17-6540,19-2220,5-0760,517436,5-9760,6-8400,Troy-Bilt 1108477,170647,170696,1717120,1720131,White 32-0051918,Yazoo 1404,205-044,205-144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-044
- Zoro #
- G004239458
- UPC #
- 23899017102
- Country of Origin
- India
- Replaces
- Allis Chalmers 174911,2025341,2029223,71352142,Bluebird 336,539000336,Craftsman 21059,45187,754-0189,STD304440,STD324460,Cub Cadet 40207,59003-C1,754-0189,954-0189,Dayco L444,Ford/New Holland 120174,244105,Gates 6844,Goodyear 84440,Honda 22431-760-K20,Jacobsen 332111,390188,John Deere M85442,M95121,Lawn-Boy 607271,Massey Ferguson 3021352M91,MTD 1651-86A,40207,40572,754-0189,754-0222,754-0222A,754-0274,954-0189,954-0222,954-0222A,954-0274,Murray 20159,20555,21059,309175,309175MA,37X1,37X9,44039,45181,45187,Ref No A42,Scag 48472,Sensation 153-203,Simplicity 108099,108099SM,153091,153091SM,173461,173461SM,174911,174911SM,18263,18263SM,2025341,2025341SM,2029223,2029223SM,2174911,2174911SM,Snapper 1-0252,1-0851,1-9551,7019551,7019551YP,Steiner 81A042,A42,Toro 113912,1555,17-6540,19-2220,5-0760,517436,5-9760,6-8400,Troy-Bilt 1108477,170647,170696,1717120,1720131,White 32-0051918,Yazoo 1404,205-044,205-144
Dimensions
- Width
- 1/2 in
- Length
- 44 in
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.